Zoro Homepage

No Cleanup Rocker Gard

  • Mfr # 7100177442

  • Zoro # G316556007


product price: $56.35
/ea
Sold in multiples of 6 for $338.10

Key Features

Resistance Properties
Abrasion Resistant, Chip Resistant
Dry Time
30 min
Compatible Surface Material
Lower Body Panels
Container Size
22 fl oz
VOC Content
548 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100177442
Zoro #
G316556007
UPC #
00051135089491
Country of Origin
United States

Dimensions

Container Size
22 fl oz

Details

Resistance Properties
Abrasion Resistant, Chip Resistant
Dry Time
30 min
Compatible Surface Material
Lower Body Panels
VOC Content
548 g/L
Shelf Life
24 mo
Color
Tan
Finish Texture
Textured
VOC Content Weight Percentage
60.9 %
Flammability
Not Flammable
Base Type
Solvent
Item
No Cleanup Rocker Gard
Sub Brand
Rocker Gard
Features
Eliminates Cleanup Steps Common to Traditional Application Methods, Resists Chips and Abrasion on Rocker Panels, Spray-On Coating for Under the Paint Protection of Auto Bodies
VOC Compliant
Yes
Paint Dispensing Style
Upright
Net Weight
24 oz
Maximum Application Temperature
200 Degrees F
Container Type
Can
Dry Time Tack Free
30 min
Coating Application
Surface Coatings

Description

No Cleanup Rocker Gard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, DC, DE, MD, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.