NVH Dampening Material, Cartridge, Black, Clear, Not Applicable

  • Mfr # 7100004038

  • Zoro # G816555999


product price:  $78.15
/ea
Sold in multiples of 6 for $468.90
Free Shipping & Returns

Key Features

Color
Black, Clear
Container Type
Cartridge
Tack Free Time
1 hr
Features
Can be Applied upto 1in Thick to Vertical and Overhead Surfaces with Minimal Drip, Excellent for Thin Gaps where Foam Cannot be used or Easily Replaced, Non-Solvent Formula Won't Shrink After Installation, Provides 60 min Worktimes to Help Ensure Accurate Installation, Soft, Sturdy, Non-Shrink Formula Stops Vibration and Reduces Noise between Panels, Braces and Intrusion Beams
Product Type
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100004038
Zoro #
G816555999
UPC #
00051131042742
Country of Origin
United States

Dimensions

Container Size
6.76 fl oz

Details

Color
Black, Clear
Container Type
Cartridge
Tack Free Time
1 hr
Features
Can be Applied upto 1in Thick to Vertical and Overhead Surfaces with Minimal Drip, Excellent for Thin Gaps where Foam Cannot be used or Easily Replaced, Non-Solvent Formula Won't Shrink After Installation, Provides 60 min Worktimes to Help Ensure Accurate Installation, Soft, Sturdy, Non-Shrink Formula Stops Vibration and Reduces Noise between Panels, Braces and Intrusion Beams
Product Type
Sealant
Working Time
60 min
Item
NVH Dampening Material
VOC Content Weight
8 g/L
Number of Components
Two-Part System
Standards
OSHA 29 CFR 1910.1200
Full Cure Time
1 hr
Flash Point
290 Degrees F
Base Type
Urethane

Description

NVH Dampening Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.