Overspray Protective Sheeting
Mfr # 7000000535
Zoro # G114811056
product price: $98.55
/ea
Free Shipping & Returns
Key Features
For Use With
Paint
Resistance Properties
Tear Resistant
Color
Transparent
Length
350 ft
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000535
Zoro #
G114811056
UPC #
00051131067288
Country of Origin
United States
Dimensions
Length
350 ft
Width
16 ft
Details
Item
Overspray Protective Sheeting
For Use With
Paint
Resistance Properties
Tear Resistant
Color
Transparent
Anti-Static
No
Application
Paint Preparation
Material
Plastic
Backing Construction
Film
Product Type
Overspray Protective Sheeting
Compatible Surface Type
Cabinets, Floors, Stationary Tools or any other Object Found in a Automotive Body Shop/Garage, Walls
Product Form
Sheet
Recyclable
No
Leak-Resistant
Yes
Slip-Resistant
No
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Description
Overspray Protective Sheeting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.