Paste Rubbing Compound
Mfr # 7000000340
Zoro # G715699855
product price: $122.99
/eaSold in multiples of 4 for $491.96
Free Shipping & Returns
Key Features
Application Method
Polisher
Features
Container Size
1 gal
Product Type
Compound
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000340
Zoro #
G715699855
UPC #
00051131059832
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Paste Rubbing Compound
Application Method
Polisher
Features
Product Type
Compound
Color
Tan
Container Type
Can
Series
Perfect-It
Standards
OSHA 29 CFR 1910.1200
Product Form
Paste
VOC Content Weight Percentage
14.3 %
Description
Paste Rubbing Compound
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.