Polishing Pad
Mfr # 7100145245
Zoro # G216520788
product price: $37.79
/eaSold in multiples of 6 for $226.74
Key Features
Compatible Surface Material
Aluminum, Paint
Texture
Wool
Center Hole Diameter
5/8 in
Outside Diameter
9 in
Attachment
Unthreaded Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100145245
Zoro #
G216520788
UPC #
00051131057135
Country of Origin
Panama
Dimensions
Center Hole Diameter
5/8 in
Outside Diameter
9 in
Details
Compatible Surface Material
Aluminum, Paint
Texture
Wool
Attachment
Unthreaded Center Hole
Application
Polishing
Item
Polishing Pad
Compatible Tool Type
Polisher
Color
Gold
Maximum Speed
2,000 RPM
Features
Material
Wool
Product Type
Pad
Description
Polishing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.