Reinforced Body Filler
Mfr # 7000120099
Zoro # G016555843
product price: $51.99
/eaSold in multiples of 6 for $311.94
Key Features
Color
Green
Features
VOC Content Weight
165 g/L
Container Type
Cartridge
Number of Components
Two-Part System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120099
Zoro #
G016555843
UPC #
00051131058774
Country of Origin
United States
Dimensions
Container Size
9.33 fl oz
Details
Color
Green
Features
Item
Reinforced Body Filler
VOC Content Weight
165 g/L
Container Type
Cartridge
Number of Components
Two-Part System
Product Type
Body Filler
Compatible Surface Material
Aluminum, Fiberglass, Metal
Full Cure Time
20 min
Base Type
Polyester
Standards
OSHA 29 CFR 1910.1200
Working Time
4 min
Description
Reinforced Body Filler
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.