Zoro Homepage

Rocker Panel Coating

  • Mfr # 7100177460

  • Zoro # G015562446


product price: $62.15
/ea
Sold in multiples of 6 for $372.90

Key Features

Dry Time
15 min
Base Type
Solvent
VOC Content
671 g/L
Dry Time Tack Free
1 hr
Net Weight
21 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100177460
Zoro #
G015562446
UPC #
00051135088890
Country of Origin
United States

Dimensions

Container Size
21 oz

Details

Item
Rocker Panel Coating
Color
Gray
Dry Time
15 min
Base Type
Solvent
VOC Content
671 g/L
Dry Time Tack Free
1 hr
Net Weight
21 oz
Container Type
Can
Flammability
Not Flammable
Features
Finish Texture
Textured
Dry Time to Recoat
1 hr
Resistance Properties
Abrasion Resistant, Chip Resistant
Coating Application
Surface Coatings
VOC Compliant
Yes
Shelf Life
24 mo
Use Location
Exterior
VOC Content Weight Percentage
59.6 %
Compatible Surface Material
Lower Body Panels
Paint Dispensing Style
Upright

Description

Rocker Panel Coating

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.