Zoro Homepage

Rubberized Undercoating

  • Mfr # 7100166585

  • Zoro # G415562435


product price: $30.79
/ea
Sold in multiples of 6 for $184.74

Key Features

Dry Time
30 min
Net Weight
19.7 oz
VOC Content
529 g/L
Container Type
Can
Container Size
19.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100166585
Zoro #
G415562435
UPC #
00051131088832
Country of Origin
United States

Dimensions

Container Size
19.7 oz

Details

Item
Rubberized Undercoating
Color
Black
Dry Time
30 min
Net Weight
19.7 oz
VOC Content
529 g/L
Container Type
Can
Shelf Life
12 mo
VOC Compliant
Yes
Finish Texture
Textured
VOC Content Weight Percentage
39.4 %
Features
Aerosol Dispenser Allows for Easy Spray-On Application, Anti-Corrosive Coating Protects the Undercarriage of Vehicles from Rust and Abrasion, Multi-Purpose Undercoating may be Applied to Cars, Truck and Recreational Vehicles, Sound Deadening Properties Help Reduce Road Noise
Resistance Properties
Abrasion Resistant, Chip Resistant, Exterior Rust Resistant, Weathering Resistant
Flammability
Not Flammable
Dry Time Tack Free
30 min
Maximum Application Temperature
180 Degrees F
Base Type
Solvent
Compatible Surface Material
Undercarriage of vehicle
Paint Dispensing Style
Upright

Description

Rubberized Undercoating

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.