Zoro Homepage

Rubbing Compound

  • Mfr # 7100114579

  • Zoro # G815699830


product price: $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns

Key Features

Application Method
Buffer, Polisher
Product Form
Liquid
Container Size
1 gal
Color
Clear
Features
Application Creates a Lustrous Shine with Minimal Swirl Marks or Holograms, Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100114579
Zoro #
G815699830
UPC #
00051131059740
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Rubbing Compound
Application Method
Buffer, Polisher
Product Form
Liquid
Color
Clear
Features
Application Creates a Lustrous Shine with Minimal Swirl Marks or Holograms, Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes
Product Type
Compound
Standards
OSHA 29 CFR 1910.1200
Container Type
Bottle
VOC Content Weight Percentage
15.2 %

Description

Rubbing Compound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.