Sand Multi Purpose Repair
Mfr # 7000045496
Zoro # G816555685
product price: $37.75
/eaSold in multiples of 6 for $226.50
Key Features
Working Time
8 min
Flash Point
474 Degrees F
Container Size
1.69 fl oz
Base Type
Epoxy
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045496
Zoro #
G816555685
UPC #
00051131358874
Country of Origin
United States
Dimensions
Container Size
1.69 fl oz
Details
Working Time
8 min
Flash Point
474 Degrees F
Base Type
Epoxy
Features
Number of Components
Two-Part System
Full Cure Time
24 hr
Product Type
Body Filler and Repair Adhesive
Color
Gray
Compatible Surface Material
Plastic
Standards
OSHA 29 CFR 1910.1200
Item
Sand Multi Purpose Repair
Container Type
Cartridge
Description
Sand Multi Purpose Repair
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.