Sanding Abrasive PK4
Mfr # 7100145359
Zoro # G814911254
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Backing Construction
Canvas
Application
Masking for Painting; Paint Preparation Masking
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100145359
Zoro #
G814911254
UPC #
00051593301371
Country of Origin
China
Dimensions
Width
20 in
Length
20 in
Details
Item
Canvas Wheel Masker
Backing Construction
Canvas
Application
Masking for Painting; Paint Preparation Masking
Color
Beige
Resistance Properties
Tear Resistant
Compatible Surface Type
Tires, Wheels
For Use With
Paint
Product Type
Heavy Duty Canvas Wheel Masker
Slip-Resistant
No
Material
Canvas
Leak-Resistant
Yes
Adhesive Backing
Non-Adhesive
Recyclable
No
Fire-Resistant
No
Description
Sanding Abrasive Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.