
Self-Stick Liquid Protection
Mfr # 7100169496
Zoro # G514810925
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Length
300 ft
Material
Polyester
Color
Blue
Thickness
5 mil
For Use With
Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100169496
Zoro #
G514810925
UPC #
00051131368798
Country of Origin
United States
Dimensions
Length
300 ft
Width
28 in
Thickness
5 mil
Minimum Thickness
4 mil
Details
Item
Self-Stick Liquid Protection
Material
Polyester
Color
Blue
For Use With
Paint
Compatible Surface Material
Metal
Compatible Surface Type
Carpets, Floors, Hoses, Machine Rollers, Mats, Paint Scales, Part Stands, Tabletops
Anti-Static
No
Adhesive Backing
Adhesive Backed
Product Type
Self-Stick Liquid Protection Fabric
Product Form
Roll
Slip-Resistant
Yes
Adhesive Material
Acrylic
Fire-Resistant
Yes
Application
Overspray Protection; Surface Protection
Resistance Properties
UV Resistant
Backing Construction
Fabric
Leak-Resistant
Yes
Recyclable
No
Description
Self-Stick Liquid Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.