Zoro Homepage

Single Step Primer

  • Mfr # 7100215960

  • Zoro # G716303669


product price: $53.89
/ea
Sold in multiples of 6 for $323.34

Key Features

Features
Base Type
Solvent
VOC Content
664 g/L
VOC Content Weight Percentage
70.25 %
Compatible Surface Material
Windshields
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100215960
Zoro #
G716303669
UPC #
00051135086810
Country of Origin
United States

Dimensions

Container Size
125 mL

Details

Features
Base Type
Solvent
VOC Content
664 g/L
VOC Content Weight Percentage
70.25 %
Compatible Surface Material
Windshields
Paint Dispensing Style
Upright
Dry Time
10 min
VOC Compliant
Yes
UV Resistant
Yes
Color
Black
Coating Application
Rust Preventative
Item
Single Step Primer
Resistance Properties
UV Resistant
Flammability
Not Flammable
Shelf Life
9 mo
Dry Time Tack Free
10 min
Container Type
Bottle

Description

Single Step Primer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.