Zoro Homepage

Super Duty Rubbing

  • Mfr # 7000045494

  • Zoro # G315699743


product price: $39.95
/ea
Sold in multiples of 6 for $239.70

Key Features

Minimum pH Level
7.5
VOC Content Weight
447 g/L
Features
Compound may be Applied by Hand or Machine, Compound Removes 1000 and Finer Sand Scratches, Economical Liquid Compound Delivers a High Rate of Cut, Formula Remains Wet for a Long Time and Continues to Cut with Medium Pressure, Removes Oxidation
Fragrance
Petroleum
Maximum pH Level
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045494
Zoro #
G315699743
UPC #
00051131059542
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Minimum pH Level
7.5
VOC Content Weight
447 g/L
Features
Compound may be Applied by Hand or Machine, Compound Removes 1000 and Finer Sand Scratches, Economical Liquid Compound Delivers a High Rate of Cut, Formula Remains Wet for a Long Time and Continues to Cut with Medium Pressure, Removes Oxidation
Fragrance
Petroleum
Maximum pH Level
8.5
Item
Super Duty Rubbing
Product Type
Compound
Flash Point
160 Degrees F
Color
Tan
Product Form
Liquid
Application Method
Buffer, Polisher
Container Type
Bottle
Standards
OSHA 29 CFR 1910.1200
VOC Content Weight Percentage
15.9 %

Description

Super Duty Rubbing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.