
Urethane Primer Daubers
Mfr # 7100079772
Zoro # G216303657
product price: $26.15
/eaSold in multiples of 6 for $156.90
Key Features
Features
Dry Time Tack Free
10 min
VOC Content
664 g/L
Shelf Life
9 mo
Compatible Surface Material
Windshields
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100079772
Zoro #
G216303657
UPC #
00051135086827
Country of Origin
United States
Dimensions
Container Size
30 mL
Details
Features
Dry Time Tack Free
10 min
VOC Content
664 g/L
Shelf Life
9 mo
Compatible Surface Material
Windshields
UV Resistant
Yes
VOC Content Weight Percentage
70.25 %
Color
Black
Dry Time
10 min
Item
Urethane Primer Daubers
Resistance Properties
UV Resistant
Coating Application
Rust Preventative
Flammability
Not Flammable
Base Type
Solvent
VOC Compliant
Yes
Container Type
Bottle
Paint Dispensing Style
Upright
Description
Urethane Primer Daubers
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.