Wool Compounding Pad
- Mfr # 7100042950
- Zoro # G516572388
product price:Â
$
53.99
/ea
Sold in multiples of 6 for
$323.94
Key Features
Compatible Tool Type
Polisher
Color
White
Application
Compounding, Finishing
Texture
Smooth
Maximum Speed
2,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100042950
- Zoro #
- G516572388
- UPC #
- 00051131332805
- Country of Origin
- Panama
Dimensions
- Outside Diameter
- 9 in
- Fits Chest Size
Details
- Compatible Tool Type
- Polisher
- Color
- White
- Application
- Compounding, Finishing
- Texture
- Smooth
- Maximum Speed
- 2,000 RPM
- Material
- Wool
- Product Type
- Pad
- Features
- Compatible Surface Material
- Aluminum, Paint
- Attachment
- Unthreaded Center Hole
- Item
- Wool Compounding Pad
- Shell Material
- Wool
- Wire Color
- White
Description
Wool Compounding Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.