Yellow Spreaders
- Mfr # 7000119822
- Zoro # G916572377
product price:Â
$
0.93
/ea
Sold in multiples of 150 for
$139.50
Key Features
Includes
Body Filler Spreaders
Color
Yellow
Features
Product Type
Filler Spreader
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119822
- Zoro #
- G916572377
- UPC #
- 00051593203958
- Country of Origin
- China
Dimensions
- Fits Chest Size
Details
- Item
- Yellow Spreader
- Includes
- Body Filler Spreaders
- Color
- Yellow
- Features
- Product Type
- Filler Spreader
- Wire Color
- Yellow
Description
Yellow Spreaders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.