Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Boom, Chemical, 8 ft. L, PK6

  • Mfr # P-208

  • Zoro # G0158527


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Acids, Bases, Flammable Liquids, Solvents
Diameter
3 in
Filler Material
Polyester, Polypropylene
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-208
Zoro #
G0158527
UPC #
50051138213430
Country of Origin
United States

Dimensions

Diameter
3 in
Length
8 ft
Size
3 in x 8 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Boom
Color
Yellow
Fluids Absorbed
Acids, Bases, Flammable Liquids, Solvents
Filler Material
Polyester, Polypropylene
UV Resistant
Yes
Connector
No Connector
Spill Control - Fluids Absorbed
12 gal
Volume Absorbed Range
10 to 19 gal
Outside Skin Material
Polyester, Polypropylene
Static Dissipative
No
Material
Synthetic Fibers, Polypropylene, Polyester
Standards
ASTM F 726-06, ASTM F 726-81
Volume Absorbed per Pkg.
15 gal
Specialized Applications
Boats, Chemical Manufacturing, Docks, Laboratories, Piers
Sock/Boom Profile
Round
Neutralizes Chemical Type
Hydrocarbon Oils, Mineral Oils
Outer Mesh Material
Polyester, Polypropylene
Product Type
Sorbent Boom
Connector Type
No Connector
Incinerable
Yes
Composition
Poly Blend Filler with Polyester & Polypropylene Mesh & Skin
For Use With Chemical or Metal Type
Acids, Alcohol, Alkalis, Flammable Liquids, Solvents
Volume Absorbed Per Sock/Boom
2 gal
Volume Absorbed (Pack, Each)
15 gal/pk; 2 gal/boom
Sock Profile
Round
Neutralizing
No
Volume Absorbed Per Sock
2 gal
Volume Absorbed Per Kit
15 gal

Description

Product Type Sorbent Boom, Fluids Absorbed Acids, Bases, Flammable Liquids, Solvents, For Use With Chemical or Metal Type Acids, Alcohol, Alkalis, Flammable Liquids, Solvents, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Yellow, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.