Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Boom, Petrleum, 8 ft. L, PK6

  • Mfr # T-8

  • Zoro # G0158490


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Flammable Liquids, Fuels
Volume Absorbed Range
10 to 19 gal
UV Resistant
Yes
Connector
No Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-8
Zoro #
G0158490
UPC #
50051138213553
Country of Origin
United States

Dimensions

Length
8 ft
Diameter
3 in
Size
3 in x 8 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Boom
Color
White
Fluids Absorbed
Flammable Liquids, Fuels
Volume Absorbed Range
10 to 19 gal
UV Resistant
Yes
Connector
No Connector
Filler Material
Polyester, Polypropylene
Static Dissipative
No
Spill Control - Fluids Absorbed
12 gal
Outside Skin Material
Polyester, Polypropylene
Standards
ASTM F 726-06, ASTM F 726-81
Material
Synthetic Fibers, Polypropylene, Polyester
Volume Absorbed per Pkg.
15 gal
Sock/Boom Profile
Round
Incinerable
Yes
Neutralizes Chemical Type
Hydrocarbon Oils, Mineral Oils
Specialized Applications
Equipment, Fuel Dispensing Areas, Industrial Machinery, Vehicle Traffic Areas
Composition
Poly Blend Filler with Polyester & Polypropylene Mesh & Skin
Product Type
Sorbent Boom
Floating
Yes
For Use With Chemical or Metal Type
Diesel, Fuel, Hydrocarbon Oil, Mineral Oil, Motor Oil
Outer Mesh Material
Polyester, Polypropylene
Volume Absorbed Per Sock/Boom
2 gal
Volume Absorbed (Pack, Each)
15 gal/pk; 2 gal/boom
Connector Type
No Connector
Sock Profile
Round
Neutralizing
No
Volume Absorbed Per Sock
2 gal
Volume Absorbed Per Kit
15 gal
Number of Components
6

Description

Product Type Sorbent Boom, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Diesel, Fuel, Hydrocarbon Oil, Mineral Oil, Motor Oil, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.