Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 37 gal, 15 1/2 in x 20 1/2 in, Oil, Gray, Polyester, Polypropylene

  • Mfr # M-PD1520DD/M-A2002

  • Zoro # G0287047


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
37 gal
Material
Polyester, Polypropylene
Size
15 1/2 in x 20 1/2 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-PD1520DD/M-A2002
Zoro #
G0287047
UPC #
50051131071648
Country of Origin
United States

Dimensions

Size
15 1/2 in x 20 1/2 in
Length
20 1/2 in
Width
15 1/2 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
37 gal
Material
Polyester, Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Item - Spill Control
Absorbent Pad
Perforations
No
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
37.5 gal.
Recycled Content (%)
25%
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
30 to 39 gal
Static Dissipative
No
Layers of Construction
2
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
ASTM F 726-06, ASTM F 726-81
Features
, Nominally Dust-Free
Foot Traffic
Heavy
Volume Absorbed Per Pad
37.5 gal
Sorbent Capacity
37 gal (100 Pads)
Number of Pads
100
Connector Material
No Connector
Neutralizes Chemical Type
Paints, Oils
Color/Pattern
Gray
Quantity/Tablet
100
Specialized Applications
Industrial Machinery/Equipment, Vehicle Traffic Areas
Neutralizes
Oils
Volume Absorbed (Pack, Each)
37 gal/pk, 37.5 gal/pad
Connector Type
No Connector
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Dispenser Box
No
For Use With
Fuel and Flammable Liquids
Application
Industrial Machinery/Equipment, Vehicle Traffic Areas
Volume Absorbed Per Sock/Boom
37 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 15 1/2 in x 20 1/2 in, Volume Absorbed Per Pad 37.5 gal, Volume Absorbed per Pkg. 37 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.