Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 44 gal, 5 in x 600 in, Harsh Chemicals, Gray

  • Mfr # C-FL550DD/P-F2001

  • Zoro # G0069581


product price: $73.29
/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
44 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Size
5 in x 600 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-FL550DD/P-F2001
Zoro #
G0069581
UPC #
50051138464962
Country of Origin
United States

Dimensions

Size
5 in x 600 in
Length
50 ft
Width
5 in
Perforated Size
18 in x 16 in
Perforation Along Length
18 in
Perforation Along Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
44 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Package Type
Box
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Roll
UV Resistant
No
Volume Absorbed Range
40 to 49 gal
Volume Absorbed Per Pkg.
10.5 gal.
Recycled Content (%)
25%
Layers of Construction
2
Static Dissipative
No
Features
Covers Large Surfaces, May be Cut to fit Tight Corners
Connector Type
No Connector
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Military Maintenance, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Repair and Operation (MRO), Transportation
Foot Traffic
Heavy
Neutralizes Chemical Type
Acids, Bases
Volume Absorbed (Pack, Each)
44 gal/pk, 44 gal/pad
Connector Material
No Connector
Number of Pads
3
Volume Absorbed Per Pad
44 gal
Color/Pattern
Gray
Neutralizes
Acids, Bases
Sorbent Capacity
44 gal (3 Pads)
Quantity/Tablet
1
Neutralizing
Yes
Dispenser Box
No
For Use With Chemical or Metal Type
Biohazard Liquids
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Military Maintenance, Mining, Oil & Gas, Pharmaceuticals, Primary Metals, Repair and Operation (MRO), Transportation
For Use With
Biohazard Liquids
Volume Absorbed Per Sock/Boom
44.7 gal
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Biohazardous Liquids, For Use With Chemical or Metal Type Biohazard Liquids, Size 5 in x 600 in, Volume Absorbed Per Pad 44 gal, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated Perforated, Perforated Size 18 in x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.