Shop 3M
See all product information
Create Account
Accuspray Atomizing Head, 16615, Blue, 1.2 mm, 4PK
Mfr # 7100086837
Zoro # G612337140
product price:Â $44.99
/pk 4, $11.25/eaKey Features
Color
Blue
Inside Dia.
0.047 in
Application
Coating spraying, Manual Spray Coating, Paint Application, Painting, Primer spraying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100086837
- Zoro #
- G612337140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.047 in
Details
- Item
- Head
- Color
- Blue
- Application
- Coating spraying, Manual Spray Coating, Paint Application, Painting, Primer spraying
Description
The innovative, transparent Accuspray replaceable atomizing head allows the user to visually confirm the spray gun is clean, or remove and replace for the performance of a brand new spray gun on demand. Sizes available in 1.2mm, 1.3mm, 1.4mm, 1.8mm and 1.2mm blue atomizing head for use with 3M Accuspray Replaceable Atomizing head spray guns Models: Accuspray ONE PN16578/16579/16580, HGP 16587, HG18 16570, HG14 16577|Remove and replace atomizing head on demand for the performance of a new spray gun|
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.