Shop 3M
See all product information
Create Account
Accuspray Refill Pack for PPS Series 2.0, Blue, 1.2mm, 4 nozzles per pack, 4PK
Mfr # 7100143442
Zoro # G312334463
product price:Â $45.19
/pk 4, $11.30/eaKey Features
Inside Dia.
0.047 in
Color
Blue
Application
Coating spraying, Manual Spray Coating, Paint Application, Painting, Primer spraying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100143442
- Zoro #
- G312334463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.047 in
Details
- Item
- Head
- Color
- Blue
- Application
- Coating spraying, Manual Spray Coating, Paint Application, Painting, Primer spraying
Description
For use with the 3MTM PPSTM Series 2.0 Spray Cup System, the innovative Accuspray_x001A_ replaceable atomizing head spray gun eliminates spray gun maintenance kits, allows user the ability to visually confirm the spray gun is clean, and offers the performan Designed specifically for use with PPS Series 2.0 our next generation, highest performing disposable spray cup system | Atomizing heads are available in 2.0 mm red, 1.8 mm clear, 1.4 mm orange, 1.3 mm green and 1.2 mm blue for spraying of pri
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.