Shop 3M
See all product information
Create Account
Ace 3 in. Beige Self Adhering Elastic Bandage 1 pk
- Mfr # 207461
- Zoro # G7866589
product price:
$
11.29
/ea
Key Features
Color
Tan
Width
3 in
Application
Strain, Sprain, Secure Cold/Hot Pack
Features
Self-adhering, Washable, Reusable, Latex-free, Breathable
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207461
- Zoro #
- G7866589
- UPC #
- 51131203693
- Country of Origin
- Mexico
Dimensions
- Width
- 3 in
Details
- Color
- Tan
- Application
- Strain, Sprain, Secure Cold/Hot Pack
- Features
- Self-adhering, Washable, Reusable, Latex-free, Breathable
- Item
- Elastic Bandage Wrap
- Shape
- Rectangle
Description
The ACE self-adhering elastic bandage delivers comfortable support during activities like tennis and soccer. The wrap design lets you customize the perfect fit, and the self-adhering closure lets you secure the wrap without clips. don't let minor strains keep you from joining in on the fun. Rely on the powerful support of the ACE self-adhering elastic bandage and keep doing the activities you love.
- • Self-adhering design means no clips are needed
- • Provides moderate support to weak, sore muscles and joints
- • Comfortable design is intended for prolonged wear
- • Easy-to-use design is hassle-free
- • Fits discreetly under clothing
- • Wrap design conforms to multiple body parts for versatility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.