Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acryl Putty, White, 14.5 oz.

  • Mfr # 0-00-51131-05095-2

  • Zoro # G3929324


product price: $43.15
/ea
Sold in multiples of 12 for $517.80

Key Features

Type
Putty
Color
White
Container Size
14.5 oz
Container Type
Tube
Standards
ANSI, OSHA, US
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-00-51131-05095-2
Zoro #
G3929324
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14.5 oz
Size
14 1/2 oz

Details

Item
Acryl Putty
Type
Putty
Color
White
Container Type
Tube
Standards
ANSI, OSHA, US
Material
Acryl
Green Environmental Attribute
Does Not Contain Methylene Chloride
Product Type
Body Filler
Maximum Operating Temperature
110 Degrees F
Working Time
2.5 min
Full Cure Time
25 min
Compatible Surface Material
Metal, Plastic
Number of Components
One-Part System
Base Type
Acrylic
Features
Low Shrinkage, Putty Fills Minor Surface Imperfections
Series
3M(TM) Acryl Putty
Minimum Operating Temperature
55 Degrees F
VOC Content Weight
413 g/L

Description

Acryl Putty, Product Type Body Filler, Base Type Acrylic, Color White, Compatible Surface Material Metal, Plastic, Working Time 2.5 min, Full Cure Time 25 min, Container Size 14.5 oz, Container Type Tube, Number of Components One-Part System, Standards ANSI, OSHA, US, Series 3M(TM) Acryl Putty, Features Low Shrinkage, Putty Fills Minor Surface Imperfections, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 55 Degrees F, VOC Content Weight 413 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.