AcrylcAdhesive, 10:1, Pail, 8507NS, 3749 psi

  • Mfr # 8507NS
  • Zoro # G825066424
product price: 
$
2,586.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, U.S. OSHA
Features
Non-Sag
Included Components
Resin Only
Interior/Exterior
Interior/Exterior
For Marine Applications
Not Specified Marine Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8507NS
Zoro #
G825066424
UPC #
00068060762665
Country of Origin
United States
Standards
ANSI, U.S. OSHA
Features
Non-Sag
Included Components
Resin Only
Interior/Exterior
Interior/Exterior
For Marine Applications
Not Specified Marine Grade
Full Cure Time - Maximum
24 hr
Compatible Mixer Tip Manufacturer Part Number
7100202930
Shear Strength
3,749 psi
Minimum Application Temperature
60 Degrees F
Maximum Viscosity
101,000 cps
For Gap Fill
For Gap Fill
Materials Bonded
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
Series
8507NS
Mixing Ratio
10:1
Working Time
7 min
Item
Acrylic Adhesive
Maximum Application Temperature
150 Degrees F
Cure Method
Two-Part/Reactive
Minimum Viscosity
11,000 cps
Maximum Performance Temperature
392 Degrees F
Color
Gray
Primary Application
General Purpose Bonding & Repair
Non-Sagging
Yes
Container Type
Pail
Minimum Performance Temperature
-40 Degrees F
Includes Applicator
No Applicator Included

Dimensions

Container Size
18.9 L

Description

AcrylcAdhesive,10:1,Pail,8507NS,3749 psi

Restrictions

Hazardous material

Ratings & reviews