Zoro Homepage

Acrylic Adhesive, 12 in, 1 in W, Black

  • Mfr # 3M6480

  • Zoro # G802113646


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Width
1 in
Hook and Loop Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M6480
Zoro #
G802113646
UPC #
511310648054
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
12 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strip
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.