Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio

  • Mfr # DP8810NS

  • Zoro # G2780194


product price:  $809.99
/pk 6, $135.00/ea
Sold in multiples of 72 for $58,319.28
Free Shipping & Returns

Key Features

Type
Acrylic Adhesive
Application Method
Cartridge Gun
Series
DP8810NS
Container Type
Dual-Cartridge
Working Time
10 min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP8810NS
Zoro #
G2780194
UPC #
-
Country of Origin
United States

Dimensions

Total Container Size
45 mL

Details

Item
Acrylic Adhesive
Type
Acrylic Adhesive
Application Method
Cartridge Gun
Series
DP8810NS
Container Type
Dual-Cartridge
Working Time
10 min
Functional Cure
21 min
Color
Black
Mixing Ratio
10:1
Resin Type
Acrylic
Shear Strength
1,000 psi
Includes
Resin and Hardener
For Use With
Applicator, Mixing Tip
Materials Bonded
Metal, Plastic, Wood
Hardener Color
Gray
Low Odor
Yes
Full Cure Time
24 hr
Minimum Viscosity
45,000 cps
Interior/Exterior
Interior Only
Non-Sagging
Yes
Maximum Viscosity
45,000 cps
Cured Color
Black
Resin Color
Black
Tensile Strength
1,650 psi
Included Components
Resin and Hardener
Peel Strength
35 lb/in
Water Resistance
Not Water-Resistant
Compatible Mixer Tip
7100007806
Total Volume
45 mL
Features
Impact Resistant
Cure Method
Moisture
Compatible Applicator
3M EPX
Alternate Product Name
3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS
Primary Applications
General Purpose
Marine Grade
No
Adhesive Color
Black
Compatible Surface Material
Metalworking Such as HVAC, Appliance, Sporting Good, Specialty Vehicles, Sign Manufacturing
Compatible Applicator Manufacturer Part Number
EPX APPL
Tensile Strength - Maximum
2,500 psi
Tensile Strength - Minimum
2,450 psi
For Marine Applications
Not Specified Marine Grade
Compatible Mixer Tip Manufacturer Part Number
7100007806
Full Cure Time - Maximum
24 hr

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100007806, Container Type Dual-Cartridge, Cure Method Moisture, Cured Color Black, Features Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Marine Grade No, Materials Bonded Metal, Plastic, Wood, Water Resistance Not Water-Resistant, Working Time 10 min, Resin Type Acrylic, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.