Acrylic Adhesive, DP110 Series, Tan, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # DP110

  • Zoro # G5985987


product price:  $1,147.99
/pk 12, $95.67/ea
Free Shipping & Returns

Key Features

Type
Duo-Pak
Application
May be applied with spatula, trowel, or flow equipment.
Color
Tan
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP110
Zoro #
G5985987
UPC #
00021200878466
Country of Origin
United States

Dimensions

Size
6.76 oz

Details

Item
Acrylic Adhesive
Type
Duo-Pak
Application
May be applied with spatula, trowel, or flow equipment.
Color
Tan
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,500 psi
Temp. Range
-65 Degrees to 350 Degrees
Working Time
10 min
Series
DP110
Work Life
9 min
Epoxy Max. Temp
300 Degrees F and Above
Temp. Range (F)
-65 Degrees to 350 Degrees
Structural Adhesive Type
Epoxy Adhesive
Epoxy Container
Dual-Cartridge
Shear Strength (PSI)
2,500
Epoxy Color
Clear
Includes
Resin and Hardener
Coverage
320 sq ft/gal
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
Applicator, Mixing Tip
Resin Type
Epoxy
Application Method
No Special Application
Low Odor
No
Included Components
Resin and Hardener
VOC Content Weight Percentage
0%
Primary Applications
Vibration and Impact Resistance
Compatible Mixer Tip
3M EPX
Standards
OSHA 29 CFR 1910.1200, TSCA
Compatible Applicator
3M EPX
VOC Content Weight
0 g/L
Hardness at Full Cure
40 Shore D
Peel Strength
20 lb/in
Full Cure Time
48 hr
Tensile Strength
2,500 psi
Resin Color
Translucent White
Compatible Applicator (Grainger Part Number)
794HJ1
Maximum Viscosity
70,000 cps
Total Volume
200 mL
Marine Grade
No
Minimum Performance Temperature
-65 Degrees F
Features
Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System
Non-Sagging
No
Interior/Exterior
Interior/Exterior
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Maximum Application Temperature
80 Degrees F
Hardener Color
Light Yellow
Minimum Viscosity
30,000 cps
Cure Method
Ambient
Maximum Performance Temperature
180 Degrees F
Cured Color
Clear
Water Resistance
Not Water-Resistant
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.