Acrylic Adhesive, DP420 Series, Black, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure

  • Mfr # DP420

  • Zoro # G1618049


product price: $49.75
/ea

Key Features

Type
Impact and Fatigue Resistance
Application
For The Structural Bonding
Color
Black
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP420
Zoro #
G1618049
UPC #
00638060089668
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Acrylic Adhesive
Type
Impact and Fatigue Resistance
Application
For The Structural Bonding
Color
Black
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
2 hr
Full Cure
24 hr
Mixing Ratio
2:01
Shear Strength
4,500 psi
Temp. Range
0 Degrees to 72 Degrees
Working Time
20 min
Series
DP420
Coverage
320 sq ft/gal
Epoxy Container
Dual-Cartridge
For Use With
Applicator, Mixing Tip
Structural Adhesive Type
Epoxy Adhesive
Green Environmental Attribute
Does Not Contain Methylene Chloride
Epoxy Color
Black
Temp. Range (F)
0 Degrees to 72 Degrees
Work Life
20 min
Shear Strength (PSI)
4,500
Includes
Resin and Hardener
Resin Type
Epoxy
Application Method
Two-Part Applicator
VOC Content Weight Percentage
0%
Minimum Viscosity
8,000 cps
Included Components
Resin and Hardener
Peel Strength
50 lb/in
Cure Method
Ambient
Tensile Strength
4,500 psi
Features
Environmental Resistance, High Peel Strength
Water Resistance
Not Water-Resistant
Maximum Application Temperature
72 Degrees F
Hardness at Full Cure
77 (85)
Standards
UL 94 HB
Interior/Exterior
Interior/Exterior
Compatible Applicator (Grainger Part Number)
54XK02
Minimum Application Temperature
0 Degrees F
VOC Content Weight
0 g/L
Materials Bonded
Ceramic, Composite, Concrete, Glass, Metals, Plastic, Wood
Marine Grade
No
Maximum Viscosity
50,000 cps
Compatible Mixer Tip
3M EPX
Primary Applications
General Purpose
Non-Sagging
No
Low Odor
No
Full Cure Time
24 hr
Cured Color
Black
Compatible Applicator
3M EPX
Total Volume
50 mL
Maximum Performance Temperature
400 Degrees F
Hardener Color
Amber
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Black, Features Environmental Resistance, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Concrete, Glass, Metals, Plastic, Wood, VOC Content Weight 0 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.