Acrylic Adhesive, DP810 Series, Dual-Cartridge, 1:1 Mix Ratio, 20 min Functional Cure

  • Mfr # 810

  • Zoro # G1617979


product price: $51.99
/ea

Key Features

Type
Low Odor
Application
For The Structural Bonding
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810
Zoro #
G1617979
UPC #
00638060089675
Country of Origin
Japan

Dimensions

Size
1.64 oz

Details

Item
Acrylic Adhesive
Type
Low Odor
Application
For The Structural Bonding
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
24 hr
Mixing Ratio
1:1
Shear Strength
4,200 psi
Temp. Range
0 Degrees to 73 Degrees
Working Time
10 min
Series
DP810
Coverage
320 sq ft/gal
Green Environmental Attribute
Does Not Contain Methylene Chloride
Shear Strength (PSI)
3,600
Temp. Range (F)
0 Degrees to 73 Degrees
Structural Adhesive Type
Acrylic Adhesive
For Use With
Applicator, Mixing Tip
Work Life
10 min
Resin Type
Acrylic
Application Method
No Special Application
Peel Strength
20 lb/in
Hardener Color
White
Full Cure Time
24 hr
Standards
OSHA 29 CFR 1910.1200, TSCA
Interior/Exterior
Interior/Exterior
Non-Sagging
No
Minimum Application Temperature
0 Degrees F
Resin Color
Black
Alternate Product Name
3M Scotch-Weld Low Odor Acrylic Adhesive DP810
Compatible Mixer Tip
7100104991
Cure Method
Ambient
VOC Content Weight
3.1 g/L
Compatible Applicator
3M EPX
Low Odor
Yes
Minimum Viscosity
17,000 cps
Maximum Performance Temperature
180 Degrees F
Features
High Peel Strength, Minimal Surface Preparation
Primary Applications
Metals
Total Volume
48.5 mL
Marine Grade
No
Maximum Application Temperature
80 Degrees F
VOC Content Weight Percentage
0.3%
Cured Color
Black
Tensile Strength
3,600 psi
Water Resistance
Not Water-Resistant
Materials Bonded
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
Included Components
Resin and Hardener
Maximum Viscosity
22,000 cps
Weight
460.8 oz

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Black, Features High Peel Strength, Minimal Surface Preparation, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.1 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.