Acrylic Adhesive, DP8610NS Series, Cartridge, 12 PK, 10:1 Mix Ratio

  • Mfr # DP8610NS

  • Zoro # G816091282


product price: $205.20
/pk 12, $17.10/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Shear Strength
1,018 psi
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Series
DP8610NS
Working Time
8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP8610NS
Zoro #
G816091282
UPC #
00638060408360
Country of Origin
United States

Details

Container Type
Cartridge
Shear Strength
1,018 psi
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Series
DP8610NS
Working Time
8 min
Resin Type
Acrylic
Item
Acrylic Adhesive
Mixing Ratio
10:1
Cured Color
Black
Minimum Viscosity
75,000 cps
Interior/Exterior
Interior/Exterior
Cure Method
Ambient
Low Odor
Yes
Non-Sagging
Yes
Included Components
Resin and Hardener
Primary Applications
General Purpose, Outdoor Use
Compatible Mixer Tip
7100007806
Marine Grade
No
Compatible Applicator
3M EPX
For Use With
Substrates, Transportation, Rail, and Signage Industries
Maximum Application Temperature
73 Degrees F
Total Volume
45 mL
Standards
UL94 - HB
Hardener Volume
45 mL
Features
Low-Odor, Non-Flammable Acrylic Formulation
Water Resistance
Not Water-Resistant
Maximum Viscosity
175,000 cps

Description

Flexible Acrylic Adhesive, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.