Acrylic Adhesive, DP8625NS Series, Cartridge, 12 PK, 10:1 Mix Ratio

  • Mfr # DP8625NS

  • Zoro # G815780323


product price: $253.99
/pk 12, $21.17/ea
Free Shipping & Returns

Key Features

Resin Type
Acrylic
Series
DP8625NS
Working Time
20 min
Container Type
Cartridge
Mixing Ratio
10:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP8625NS
Zoro #
G815780323
UPC #
00638060409671
Country of Origin
United States

Details

Item
Acrylic Adhesive
Resin Type
Acrylic
Series
DP8625NS
Working Time
20 min
Container Type
Cartridge
Mixing Ratio
10:1
Shear Strength
2,180 psi
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Cure Method
Ambient
Compatible Mixer Tip
7100007806
Non-Sagging
Yes
Minimum Viscosity
15,000 cps
For Use With
Active Metals, Aluminum, Composites, Painted surfaces, Plastics, Stainless Steel
Maximum Application Temperature
73 Degrees F
Interior/Exterior
Interior/Exterior
Cured Color
Black
Features
Low-Odor, Non-Flammable Acrylic Formulation
Low Odor
Yes
Total Volume
45 mL
Water Resistance
Not Water-Resistant
Hardener Volume
45 mL
Primary Applications
General Purpose, Outdoor Use
Maximum Viscosity
40,000 cps
Included Components
Resin and Hardener
Marine Grade
No
Compatible Applicator
3M EPX

Description

Low Odor Acrylic Adhesive, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.