Acrylic Adhesive, DP8625NS Series, Cartridge, 12 PK, 10:1 Mix Ratio

  • Mfr # DP8625NS

  • Zoro # G816091473


product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns

Key Features

Working Time
20 min
Container Type
Cartridge
Resin Type
Acrylic
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Shear Strength
854 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP8625NS
Zoro #
G816091473
UPC #
00638060409725
Country of Origin
United States

Details

Working Time
20 min
Container Type
Cartridge
Resin Type
Acrylic
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Item
Acrylic Adhesive
Shear Strength
854 psi
Mixing Ratio
10:1
Series
DP8625NS
Non-Sagging
Yes
Low Odor
Yes
For Use With
Substrates, Transportation, Rail, and Signage Industries
Interior/Exterior
Interior/Exterior
Water Resistance
Not Water-Resistant
Marine Grade
No
Hardener Volume
45 mL
Cured Color
Black
Minimum Viscosity
75,000 cps
Cure Method
Ambient
Included Components
Resin and Hardener
Maximum Viscosity
175,000 cps
Total Volume
45 mL
Features
Low-Odor, Non-Flammable Acrylic Formulation
Maximum Application Temperature
73 Degrees F
Compatible Mixer Tip
7100007806
Compatible Applicator
3M EPX
Primary Applications
General Purpose, Outdoor Use

Description

Flexible Acrylic Adhesive, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.