Acrylic Adhesive, DP8710NS Series, Cartridge, 12 PK, 10:1 Mix Ratio

  • Mfr # DP8710NS

  • Zoro # G016091488


product price: $200.33
/pk 12, $16.69/ea
Free Shipping & Returns

Key Features

Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Container Type
Cartridge
Mixing Ratio
10:1
Series
DP8710NS
Working Time
8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP8710NS
Zoro #
G016091488
UPC #
00638060408650
Country of Origin
United States

Details

Item
Acrylic Adhesive
Coverage
1/2" Bead Size: 2 ft3/8" Bead Size: 4 ft1/4" Bead Size: 9 ft1/8" Bead Size: 37 ft1/16" Bead Size: 147 ft
Container Type
Cartridge
Mixing Ratio
10:1
Series
DP8710NS
Working Time
8 min
Resin Type
Acrylic
Shear Strength
2,101 psi
Non-Sagging
Yes
Compatible Mixer Tip
7100007806
Included Components
Resin and Hardener
Interior/Exterior
Interior/Exterior
Cure Method
Ambient
Hardener Volume
45 mL
Compatible Applicator
3M EPX
Water Resistance
Not Water-Resistant
Maximum Application Temperature
73 Degrees F
Features
Low-Odor, Non-Flammable Acrylic Formulation
Maximum Viscosity
80,000 cps
Primary Applications
General Purpose, Outdoor Use
Cured Color
Black
Standards
UL94 - HB
Minimum Viscosity
15,000 cps
Low Odor
Yes
Marine Grade
No
Total Volume
45 mL
For Use With
Active Metals, Aluminum, Composites, Painted surfaces, Plastics, Stainless Steel

Description

Low Odor Acrylic Adhesive, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.