This item is Discontinued.

3M Acrylic Adhesive, DP812 Series, Cartridge, 12 PK, 1:1 Mix Ratio, 20 min. Functional Cure DP812

Acrylic Adhesive, DP812 Series, Cartridge, 12 PK, 1:1 Mix Ratio, 20 min. Functional Cure (Discontinued)

  • Mfr # DP812
  • Zoro # G7594422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP812
Zoro #
G7594422
UPC #
051115316418
Country of Origin
Unknown

Dimensions

Size
1.69 oz

Details

Item
Acrylic Adhesive
Type
Low Odor, High Shear and Peel
Application
Structural Bonding, High Performance, Toughened, High Overlap Shear And Peel Strength With Good Impact
For Use On
Metal, Plastic
Container Type
Cartridge
Functional Cure
20 min
Full Cure
24 hr
Mixing Ratio
1:1
Series
DP812
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Acrylic Adhesive
Shear Strength (PSI)
4050
Epoxy Max. Temp
199 Degrees F and Below
Temp. Range (F)
-65 Degrees to 180 Degrees
Work Life
10 min
Epoxy Color
Off-White
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Container Type Cartridge, For Use With -, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.