Acrylic Adhesive, DP810NS Series, Cartridge, 1:1 Mix Ratio, 10 min. Functional Cure (Discontinued)
- Mfr # DP-810NS
- Zoro # G0877511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP-810NS
Zoro #
G0877511
UPC #
00021200490828
Country of Origin
Japan
Dimensions
Size
1.69 oz
Details
Item
Acrylic Adhesive
Type
Low Odor, Non-Sag
Application
Low Odor Acrylic Adhesive
For Use On
Ceramic, Metal, Plastic, Rubber, Wood
Container Type
Cartridge
Functional Cure
10 min
Full Cure
24 hr
Mixing Ratio
1:1
Series
DP810NS
Work Life
10 min
Shear Strength (PSI)
4000
Epoxy Color
Tan
Structural Adhesive Type
Acrylic Adhesive
For Use With
EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 180 Degrees
Epoxy Max. Temp
199 Degrees F and Below
Container Type - Adhesives
Dual-Cartridge
Description
Acrylic Adhesive, Container Type Cartridge, For Use With EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.