Zoro Homepage

Acrylic Plus HighBond Tp06397 Blk, 1, PK12

  • Mfr # 06397

  • Zoro # G0383605


product price: $37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Length
10 yd.
Tape Width
0.5 in
Tape Color
Black
Tape Adhesive
Acrylic
Tape Thickness
1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06397
Zoro #
G0383605
UPC #
00051131063976
Country of Origin
United States

Dimensions

Length
10 yd.
Tape Width
0.5 in
Tape Thickness
1.52 mm

Details

Item
Automotive Attachment Tape
Tape Color
Black
Tape Adhesive
Acrylic
Tape Backing Material
acrylic foam

Description

High-Bond Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.