Zoro Homepage

Acrylic Plus HighBondTape 06389 Blk, PK12

  • Mfr # 06387

  • Zoro # G0381715


product price: $95.39
/ea
Sold in multiples of 12 for $1,144.68
Free Shipping & Returns

Key Features

Length
20 yd.
Imperial Tape Length
10 yd
Tape Adhesive
Acrylic
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06387
Zoro #
G0381715
UPC #
00051131063891
Country of Origin
United States

Dimensions

Length
20 yd.
Tape Width
0.875 in
Imperial Tape Length
10 yd

Details

Item
Automotive Attachment Tape
Tape Adhesive
Acrylic
Tape Color
Black

Description

High-Bond Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.