Zoro Homepage

AcrylicAdhesive, DualCart., 10:1MixRatio

  • Mfr # DP8005

  • Zoro # G703887455


product price: $89.69
/ea
Sold in multiples of 12 for $1,076.28
Free Shipping & Returns

Key Features

Consistency
Thick Liquid
Materials Bonded
Ceramic, Glass, Low Surface Energy Plastics, Metal, Plastic, Wood
Container Type
Dual-Cartridge
Working Time
3 min
VOC Content Weight
7.8 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP8005
Zoro #
G703887455
UPC #
00051128993491
Country of Origin
United States

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100007806, Container Type Dual-Cartridge, Coverage 200 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features Humidity Resistant, Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Low Surface Energy Plastics, Metal, Plastic, Wood, VOC Content Weight 7.8 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.