Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activator, FastBond Spray Activator 1 Series, Clear, 1 L, Bottle, 6 PK

  • Mfr # 1

  • Zoro # G6591706


product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Type
Activator
Base Type
Water-Based
Color
Clear
Application
Used with 3M(TM) Fastbond(TM) Contact Adhesive 2000-NF to Bond Flexible Polyurethane and Latex Foams, Plastic Laminate, Wood, Plywood, Particle Board, Fabrics, Fiber, Aluminum, Galvanized Steel and Many Plastics
Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G6591706
UPC #
00021200490002
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1L
Container Size - Adhesives
1.0 L

Details

Item
Activator
Type
Activator
Base Type
Water-Based
Color
Clear
Application
Used with 3M(TM) Fastbond(TM) Contact Adhesive 2000-NF to Bond Flexible Polyurethane and Latex Foams, Plastic Laminate, Wood, Plywood, Particle Board, Fabrics, Fiber, Aluminum, Galvanized Steel and Many Plastics
Container Type
Bottle
For Use On
Plastic Laminate, Wood, Plywood, Particle Board, Fabrics, Fiber, Aluminum, Galvanized Steel, Plastics
Dry Time
0 sec
Series
FastBond Spray Activator 1
Item - Primers, Activators, Accelerators and Removers
Activator
Sealant Properties
High Coverage, Efficient Speed, High Solids
For Use With
Contact Adhesive
Sealant Base
Water
Adhesive Grouping
Spray Activator
For Use on Adhesive Type
Contact Adhesives, Foam Adhesives
Specific Gravity
1.12 to 1.16
Base
Water
Standards
Greenguard Certified, LEED Compliant, Low VOC
Viscosity
50 cps
Features
Convenient, Portable and Easy to Use Delivery System, High Coverage with Mist, Spray Application, High Solids to Maximize Product Efficiency, Very Efficient Speed of Application and Reduction of Overspray
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content Weight Percentage
85% to 90%
Primary Applications
Increases Bonding
Product Type
Activator
VOC Content Weight
0 g/L
Cured Color
Clear
Contains Methylene Chloride
None
Primary Application
Increases Bonding
Sealant Container
Spray Bottle
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
0 sec

Description

Activator, Container Size 1 L, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Contact Adhesives, Foam Adhesives, Product Type Activator, Specific Gravity 1.12 to 1.16, Series FastBond Spray Activator 1, Base Type Water-Based, Contains Methylene Chloride None, Standards Greenguard Certified, LEED Compliant, Low VOC, VOC Content Weight 0 g/L, Viscosity 50 cps, Primary Applications Increases Bonding, Base Water, Dry Time 0 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.