Shop 3M
See all product information
Create Account
Adapter, Blk, 3M
- Mfr # 529-04-50
- Zoro # G8894352
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
For Use With
CO Monitor Kit
Color
Black
Series
Supplied Air
Standards
ANSI, OSHA
Brand and Series
3M(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529-04-50
- Zoro #
- G8894352
- UPC #
- -
- Country of Origin
- United States
- Item
- Adapter
- For Use With
- CO Monitor Kit
- Color
- Black
- Series
- Supplied Air
- Standards
- ANSI, OSHA
- Brand and Series
- 3M(TM)
- Compatible with Brand
- 3M
- System Type
- SAR System
- Compatible with Manufacturer Part Number
- W-2808
- Wire Color
- Black
- Compatible Product Type
- CO Monitor Kit
Description
Adapter, For Use With CO Monitor Kit, Supplied Air, Compatible with Brand 3M, Compatible with Manufacturer Part Number W-2808, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.