Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Use with Kenwood Radios

  • Mfr # FL5035-02

  • Zoro # G8583220


product price: $282.99
/ea
Free Shipping & Returns

Key Features

For Use With
Kenwood Radios: 208/308, Kenwood Radios: 240/340, Kenwood Radios: 240D/340D, Kenwood Radios: 248/348, Kenwood Radios: 250/350/353, Kenwood Radios: 260/270, Kenwood Radios: 430/431, Kenwood Radios: Free Talk, Kenwood Radios: Free Talk XL, Kenwood Radios: Pro Talk, Kenwood Radios: TK-3160, Kenwood Radios: TK220/320, Kenwood Radios: TK360/370
Type
Portable
Includes
360-Degree Rotating Belt Clip Assembly, NATO Plug
Sub-Category
Cables, Adapters, and Power Supplies
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL5035-02
Zoro #
G8583220
UPC #
10093045933683
Country of Origin
United States

Details

Item
Push-to-Talk Adapter
For Use With
Kenwood Radios: 208/308, Kenwood Radios: 240/340, Kenwood Radios: 240D/340D, Kenwood Radios: 248/348, Kenwood Radios: 250/350/353, Kenwood Radios: 260/270, Kenwood Radios: 430/431, Kenwood Radios: Free Talk, Kenwood Radios: Free Talk XL, Kenwood Radios: Pro Talk, Kenwood Radios: TK-3160, Kenwood Radios: TK220/320, Kenwood Radios: TK360/370
Type
Portable
Includes
360-Degree Rotating Belt Clip Assembly, NATO Plug
Sub-Category
Cables, Adapters, and Power Supplies
Color
Black
Connector Type
2 Pin
Product Type
Push-to-Talk Adapter

Description

Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Connector Type 2 Pin, Includes 360 Degrees Rotating Belt Clip Assembly, NATO Plug, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.