Adapter, Use with Motorola Turbo
Mfr # FL5063-02
Zoro # G2621488
product price: $329.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motorola Turbo
Type
Portable
Includes
360-Degree Rotating Belt Clip Assembly, NATO Plug
Sub-Category
Cables, Adapters, and Power Supplies
Standards
IP65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5063-02
Zoro #
G2621488
UPC #
10093045933126
Country of Origin
United States
Details
Item
Push-to-Talk Adapter
For Use With
Motorola Turbo
Type
Portable
Includes
360-Degree Rotating Belt Clip Assembly, NATO Plug
Sub-Category
Cables, Adapters, and Power Supplies
Standards
IP65
Color
Black
Plug Type
Motorola TRBO
Compatible Radio Series
MOTORTRBO
Compatible Radio Brands
Motorola
Industry Type
Military Tactical
Application
Radio
Product Type
Push-to-Talk Adapter
Description
Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Compatible Radio Series MOTORTRBO, Includes 360 Degrees Rotating Belt Clip Assembly, NATO Plug, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.