Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waist Belt, Black Leather

  • Mfr # 15-0099-16

  • Zoro # G4035460


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
3M Adflo Powered Air Purifying Respirator, Adflo
System Type
PAPR System
Material
Leather
Color
Black
Standards
ANSI Z87.1-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0099-16
Zoro #
G4035460
UPC #
00051131925946
Country of Origin
Sweden

Details

Item
Leather Belt
For Use With
3M Adflo Powered Air Purifying Respirator, Adflo
System Type
PAPR System
Material
Leather
Color
Black
Standards
ANSI Z87.1-2010
Series
Adflo
Package Type
Case
Includes
(1) Leather Belt
Brand and Series
3M Adflo

Description

Leather Belt, Adflo, For Use With 3M Adflo Powered Air Purifying Respirator, Adflo, Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.