Shop 3M

TransferTape, Clear, 3inL, 1inW, Strip, PK100

  • Mfr # F9460PC
  • Zoro # G5740585

product price: 
$
42.89
/pk of 100, $0.43/ea

Key Features

Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Metric Tape Length
76.2 mm
Tape Thickness
2 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9460PC
Zoro #
G5740585
UPC #
888519087961
Country of Origin
United States
Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Material
Adhesive Transfer
Series
F9460PC
Min. Tape Performance Temp.
-40 Degrees F
Liner Material
Polycoated Kraft Paper
Tape Tensile Strength
100 lb/in
Max. Tape Performance Temp.
300 Degrees F
Tape Shape
Strip
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
300 Degrees F
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Number of Adhesive Sides
2
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
500 Degrees F
Brand and Series
3M VHB F9460PC
Tape Sub-Type
VHB Adhesive Transfer Tape Strips
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Liner Included
Liner Included
Temperature Range
-40 Degrees to 500 Degrees F
Specifications Met
ASTM, MIL, UL Listed
Tape Type
Adhesive Transfer Tape
Repositionable
Permanent
Sub-Brand
VHB(TM)
Product Form
Pre-Cut
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Adhesion to Steel
112 oz/in
Reverse-Wound
Standard Wound
Features
Bonding, Hanging, Holding, Joining
Tape Backing Construction
No Backing
Maximum Adhesion Time
5 yr
Type
Solvent Resistant
UV Resistance
UV-Resistant
Flame Retardant
Not Flame-Retardant
Moisture Resistance
Moisture-Resistant

Dimensions

Metric Tape Width
25.4 mm
Metric Tape Length
76.2 mm
Tape Thickness
2 mil
Length
3"
Width
1"
Indicator Length
3 in
Indicator Width
1 in
Fits Chest Size
Bonding, Hanging, Holding, Joining

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 1 in x 3 in, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Pre-Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.