Shop SCOTCH
See all product information
Create Account
3/4 in. W X 66 in. L Yellow Vinyl Electrical Tape
- Mfr # 10844-DL-5
- Zoro # G905266362
product price:
$
7.25
/ea
Sold in multiples of 5 for
$36.25
Key Features
Tape Color
Yellow
Tape Thickness
0.007 in
Performance Temp.
-10°C (14°F)–105°C (220°F)
Width
0.75 in
Length
66 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10844-DL-5
- Zoro #
- G905266362
- UPC #
- 638060079935
- Country of Origin
- United States
- Tape Color
- Yellow
- Performance Temp.
- -10°C (14°F)–105°C (220°F)
- Color
- Yellow
Dimensions
- Tape Thickness
- 0.007 in
- Width
- 0.75 in
- Length
- 66 ft
Description
Scotch 35 Yellow Vinyl Electrical Tapes offer premium grade quality and superior adhesion. 3M Scotch 35 Colored Vinyl Electrical Tapes are highly flexible, stretchy and conformable to virtually any shape. 3M Scotch 35 Yellow Vinyl Electrical Tapes are a great choice for your next project inside or out.
- • 7 mil electrical tape
- • Abrasion resistant electrical tape
- • Weather resistant electrical tape
- • California residents
- • UL listed and CSA certified
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.