Zoro Homepage

Adhesive, 1100NF Series, 5 gal, Pail

  • Mfr # 1100NF

  • Zoro # G916456851


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Materials Bonded
Foam
Container Type
Pail
Working Time
30 min
Flammability
Flammable
Series
1100NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100NF
Zoro #
G916456851
UPC #
50068060005507
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Adhesive
Materials Bonded
Foam
Container Type
Pail
Working Time
30 min
Flammability
Flammable
Series
1100NF
Adhesive Color
White
Standards
29 CFR 1910.1200, OSHA
Minimum Viscosity
100 cps
Maximum Application Temperature
27 Degrees C
VOC Content Weight
Less Than20 Grams Per Litre
Heat Resistant
Yes
Primary Applications
Upholstery & Seating Attachment Fastening Headliner & Ceiling Systems
VOC Content Weight Percentage
100%
Maximum Performance Temperature
300 Degrees F
For Surface Type
Porous or Non-Porous
Low Odor
Yes
Maximum Viscosity
700 cps
Application Method
Brush, Roll, Spray

Description

Adhesive, Adhesive Color White, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 1100NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 300 Degrees F, VOC Content Weight less than 20 g/L, Minimum Viscosity 15 cps, Maximum Viscosity 40 cps, Water Resistance Not Applicable, Maximum Application Temperature 27 Degrees C, Application Method Brush, Roll, Spray, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.