Zoro Homepage

Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK

  • Mfr # 4799

  • Zoro # G4330566


product price: $819.99
/pk 36, $22.78/ea
Free Shipping & Returns

Key Features

Type
Quick Drying Adhesive
Application
Can be used to Bond most EPDM Rubber, Sponge Rubber, Rubber Sheeting, Felt, Canvas, Linoleum and Other Lightweight Materials to many Metals, Woods, Concrete and Plastics
Color
Black
Container Size
5 oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4799
Zoro #
G4330566
UPC #
00021200213540
Country of Origin
United States

Dimensions

Container Size
5 oz
Container Size - Adhesives
5.0 oz

Details

Item
Adhesive
Type
Quick Drying Adhesive
Application
Can be used to Bond most EPDM Rubber, Sponge Rubber, Rubber Sheeting, Felt, Canvas, Linoleum and Other Lightweight Materials to many Metals, Woods, Concrete and Plastics
Color
Black
Container Type
Tube
Materials Bonded
Rubber
Chemical Base
Petroleum
Adhesive Color
Black
Water Resistance
Water-Resistant
VOC Content Weight
Less Than 572 g/L
Series
4799
Minimum Viscosity
7,500 cps
VOC Content Weight Percentage
65%
Minimum Application Temperature
65 Degrees F
Maximum Viscosity
18,000 cP
Heat Resistant
No
Low Odor
No
Features
Great for Weatherproofing, Weather Stripping, Rubber Sheet Seaming and Sealing, Heat Resistant
Application Method
Brush On, Roll On
Flammability
Flammable
For Surface Type
Porous or Non-Porous
Primary Applications
Rubber
Container Type - Adhesives
Tube
Application Family
General Purpose
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Can be used to Bond most EPDM Rubber, Sponge Rubber, Rubber Sheeting, Felt, Canvas, Linoleum and Other Lightweight Materials to many Metals, Woods, Concrete and Plastics
For Use On
Non-Porous

Description

Contact Cement, Adhesive Color Black, Container Size 5 fl oz, Container Type Tube, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 4799, Working Time Not Applicable, Heat Resistant No, Low Odor No, VOC Content Weight Less Than 572 g/L, Minimum Viscosity 7,500 cps, Maximum Viscosity 18,000 cP, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Features Great for Weatherproofing, Weather Stripping, Rubber Sheet Seaming and Sealing, Heat Resistant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.