Zoro Homepage
This item is Discontinued.
3M Adhesive Activator, Anaerobic, 2 Oz, Green AC649-2

Adhesive Activator, Anaerobic, 2 Oz, Green (Discontinued)

  • Mfr # AC649-2
  • Zoro # G1115554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC649-2
Zoro #
G1115554
UPC #
00048011627083
Country of Origin
Unknown

Dimensions

Size (Oz.)
2

Details

Item
Anaerobic Activator AC649
Type
Anaerobic
Color
Green
Application
Promotes Adhesion And Cure Of Threadlockers, Pipe Sealants, And Retaining Compounds
Viscosity
2cP
Specific Gravity
0.790
Flash Point (F)
-4
For Use With
Anaerobic Adhesives Used On Inactive Or Cold Surfaces

Description

Anaerobic Activator AC649, Specific Gravity 0.790, Flash Point (F) -4, Viscosity 2cP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.